ETN SVX025A1-4A1B1B5 SVX Independen

Item #: 1007923

Cat #: SVX025A1-4A1B1B5

UPC: 782116253869

$ 5270.69 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 3 RO(NO)
Also known as: 782116253869, SVX025A1-4A1B1B5, CUTSVX025A14A1B1B5

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30