ETN SVX025A1-2A1N2 SVX Independent

Item #: 1007919

Cat #: SVX025A1-2A1N2

UPC: 782116129997

$ 8542.31 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 230V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 230V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
Also known as: 782116129997, SVX025A1-2A1N2, CUTSVX025A12A1N2

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 230