ETN SVX025A1-2A1N1FR SVX 25HP 230V

Item #: 1007918

Cat #: SVX025A1-2A1N1FR

UPC: 786685874494

$ 7114.09 EA
Company wide:
0 in stock

Overview

SVX 25HP 230V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874494, SVX025A1-2A1N1FR, CUTSVX025A12A1N1FR

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 230