ETN SVX025A1-2A1B1 SVX Independent

Item #: 1007915

Cat #: SVX025A1-2A1B1

UPC: 782116128655

$ 7675.18 EA
Company wide:
0 in stock
SVX Independent Drives, 25HP, NEMA Type 1/IP21, 230V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 25HP, NEMA Type 1/IP21, 230V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116128655, SVX025A1-2A1B1, CUTSVX025A12A1B1

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 230