ETN SVX020A2-5A4N1 SVX Independent

Item #: 1007913

Cat #: SVX020A2-5A4N1

UPC: 782116198436

$ 7176.79 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 12/IP54, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 20HP, NEMA Type 12/IP54, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116198436, SVX020A2-5A4N1, CUTSVX020A25A4N1

Specifications

Horsepower: 30
Volts AC: 575
IP/NEMA Rating: NEMA 12
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 575