ETN SVX020A2-5A4B1 SVX Independent

Item #: 1007912

Cat #: SVX020A2-5A4B1

UPC: 782116929399

$ 8823.46 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 12/IP54, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 20HP, NEMA Type 12/IP54, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116929399, SVX020A2-5A4B1, CUTSVX020A25A4B1

Specifications

Phase: 3
Horsepower: 20
IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Volts AC: 575
Phase: 3
IP/NEMA Rating: IP54, NEMA 12
Volts AC: 575
Horsepower: 20
Mounting: Surface