ETN SVX020A2-4A1R1 SVX Independent

Item #: 1007911

Cat #: SVX020A2-4A1R1

UPC: 782116976935

$ 5967.18 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 12/IP54, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards

Overview

SVX Independent Drives, 20HP, NEMA Type 12/IP54, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards
Also known as: 782116976935, SVX020A2-4A1R1, CUTSVX020A24A1R1

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 30