ETN SVX020A2-4A1B2 SVX Independent

Item #: 1007910

Cat #: SVX020A2-4A1B2

UPC: 782116129638

$ 6127.70 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 12/IP54, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 20HP, NEMA Type 12/IP54, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129638, SVX020A2-4A1B2, CUTSVX020A24A1B2

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 30