ETN SVX020A2-2A1N2 SVX Independent

Item #: 1007908

Cat #: SVX020A2-2A1N2

UPC: 782116129966

$ 5583.55 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 12/IP54, 230V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 20HP, NEMA Type 12/IP54, 230V, FR7, Three-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Varnished Boards
Also known as: 782116129966, SVX020A2-2A1N2, CUTSVX020A22A1N2

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 230