ETN SVX020A2-2A1N1 SVX Adjustable F

Item #: 1007906

Cat #: SVX020A2-2A1N1

UPC: 782116120901

$ 5280.32 EA
Company wide:
0 in stock
SVX Adjustable Frequency Drive Three-Phase 20 hp 240V NEMA 12 Standard Software Standard Boards Alphanumeric Keypad Frame Size 7 EMC N

Overview

SVX Adjustable Frequency Drive Three-Phase 20 hp 240V NEMA 12 Standard Software Standard Boards Alphanumeric Keypad Frame Size 7 EMC N
Also known as: 782116120901, SVX020A2-2A1N1, CUTSVX020A22A1N1

Specifications

Horsepower: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Horsepower: 30
IP/NEMA Rating: NEMA 12
Volts AC: 240