ETN SVX020A1-5A4N1 SVX Independent

Item #: 1007904

Cat #: SVX020A1-5A4N1

UPC: 782116144389

$ 6786.90 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 1/IP21, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 20HP, NEMA Type 1/IP21, 575V, FR6, Three-Phase, EMC L, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Also known as: 782116144389, SVX020A1-5A4N1, CUTSVX020A15A4N1

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30