ETN SVX020A1-4A1B1C8 SVX Independen

Item #: 1007898

Cat #: SVX020A1-4A1B1C8

UPC: 782116251889

$ 5640.58 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)

Overview

SVX Independent Drives, 20HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)
Also known as: 782116251889, SVX020A1-4A1B1C8, CUTSVX020A14A1B1C8

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30