ETN SVX020A1-4A1B1B4 SVX Independen

Item #: 1007890

Cat #: SVX020A1-4A1B1B4

UPC: 782116250417

$ 4914.49 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 1/IP21, 480V, FR6, 3-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 AI(mA Isolated) 2 AO(mA Isolated) 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 20HP, NEMA Type 1/IP21, 480V, FR6, 3-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 AI(mA Isolated) 2 AO(mA Isolated) 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116250417, SVX020A1-4A1B1B4, CUTSVX020A14A1B1B4

Specifications

Volts AC: 480
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 25