ETN SVX020A1-4A1B1B2 SVX Independen

Item #: 1007889

Cat #: SVX020A1-4A1B1B2

UPC: 782116249770

$ 4787.42 EA
Company wide:
0 in stock
SVX Independent Drives, 20HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm

Overview

SVX Independent Drives, 20HP, NEMA Type 1/IP21, 480V, FR6, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm
Also known as: 782116249770, SVX020A1-4A1B1B2, CUTSVX020A14A1B1B2

Specifications

Volts AC: 480
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 25