ETN SVX020A1-2A1N1FR SVX 20HP 230V

Item #: 1007886

Cat #: SVX020A1-2A1N1FR

UPC: 786685874470

$ 4967.50 EA
Company wide:
0 in stock

Overview

SVX 20HP 230V NEMA1 ALFA PNL, FWD/REV KEY
Also known as: 786685874470, SVX020A1-2A1N1FR, CUTSVX020A12A1N1FR

Specifications

Horsepower: 25
Volts AC: 230
IP/NEMA Rating: NEMA 1
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 230