ETN SVX015A2-4A1B2 SVX Independent

Item #: 1007880

Cat #: SVX015A2-4A1B2

UPC: 782116129621

$ 3978.78 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 12/IP54, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 15HP, NEMA Type 12/IP54, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129621, SVX015A2-4A1B2, CUTSVX015A24A1B2

Specifications

Horsepower: 25
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 25
IP/NEMA Rating: NEMA 12
Volts AC: 230