ETN SVX015A1-4A1R1 SVX Independent

Item #: 1007871

Cat #: SVX015A1-4A1R1

UPC: 782116976997

$ 3339.54 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards

Overview

SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards
Also known as: 782116976997, SVX015A1-4A1R1, CUTSVX015A14A1R1

Specifications

Volts AC: 480
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 25