ETN SVX015A1-4A1B1CA SVX Independen

Item #: 1007867

Cat #: SVX015A1-4A1B1CA

UPC: 782116248964

$ 4169.27 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2

Overview

SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Johnson Controls N2
Also known as: 782116248964, SVX015A1-4A1B1CA, CUTSVX015A14A1B1CA

Specifications

Volts AC: 480
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 25