ETN SVX015A1-4A1B1C8 SVX Independen

Item #: 1007866

Cat #: SVX015A1-4A1B1C8

UPC: 782116248940

$ 4285.52 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)

Overview

SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)
Also known as: 782116248940, SVX015A1-4A1B1C8, CUTSVX015A14A1B1C8

Specifications

Volts AC: 480
Horsepower: 25
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 25