ETN SVX015A1-4A1B1C5

Item #: 1007863

Cat #: SVX015A1-4A1B1C5

UPC: 782116248889

$ 4006.69 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)

Overview

SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)
Also known as: 782116248889, SVX015A1-4A1B1C5, CUTSVX015A14A1B1C5

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Volts AC Range: 380 - 500
Phase: 3
Horsepower: 15
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 480
Mounting: Surface
Volts AC Range: 380 - 500