ETN SVX015A1-4A1B1C4 SVX Independen

Item #: 1007862

Cat #: SVX015A1-4A1B1C4

UPC: 782116248865

$ 4006.69 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options LonWorks

Overview

SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options LonWorks
Also known as: 782116248865, SVX015A1-4A1B1C4, CUTSVX015A14A1B1C4

Specifications

Volts AC: 480
Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 20