ETN SVX015A1-4A1B1C2 SVX Independen

Item #: 1007860

Cat #: SVX015A1-4A1B1C2

UPC: 782116248827

$ 4169.27 EA
Company wide:
0 in stock
SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus

Overview

SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus
Also known as: 782116248827, SVX015A1-4A1B1C2, CUTSVX015A14A1B1C2

Specifications

Volts AC: 480
Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 20