ETN SVX015A1-2A1B1FR SVX 15HP 230V

Item #: 1007846

Cat #: SVX015A1-2A1B1FR

UPC: 786685874456

$ 4107.18 EA
Company wide:
0 in stock

Overview

C-H SVX015A1-2A1B1FR SVX 15HP
Also known as: 786685874456, SVX015A1-2A1B1FR, CUTSVX015A12A1B1FR

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Amps: 61
Phase: 3
Volts AC: 240, 208
IP/NEMA Rating: NEMA 1
Amps: 61