ETN SVX010A1-4A1B1FR SVX 10HP 480V

Item #: 1007818

Cat #: SVX010A1-4A1B1FR

UPC: 786685874449

$ 2790.82 EA
Company wide:
0 in stock

Overview

SVX 10HP 480V NEMA1 W/BR CHOP ALFA PNL, FWD/REV KEY
Also known as: 786685874449, SVX010A1-4A1B1FR, CUTSVX010A14A1B1FR

Specifications

Volts AC: 480
Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 20