ETN SVX010A1-4A1B1C6 SVX Independen

Item #: 1007807

Cat #: SVX010A1-4A1B1C6

UPC: 782116245956

$ 3558.07 EA
Company wide:
0 in stock
SVX Independent Drives, 10HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)

Overview

SVX Independent Drives, 10HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options CanOpen (Slave)
Also known as: 782116245956, SVX010A1-4A1B1C6, CUTSVX010A14A1B1C6

Specifications

Volts AC: 480
Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 20