ETN SVX010A1-4A1B1B2 SVX Independen

Item #: 1007795

Cat #: SVX010A1-4A1B1B2

UPC: 782116243877

$ 3154.71 EA
Company wide:
0 in stock
SVX Independent Drives, 10HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm

Overview

SVX Independent Drives, 10HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 RO (NC-NO) 1 RO(NO) 1 Therm
Also known as: 782116243877, SVX010A1-4A1B1B2, CUTSVX010A14A1B1B2

Specifications

Volts AC: 480
Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 20