ETN SVX010A1-2A1B1FR SVX 10HP 230V

Item #: 1007790

Cat #: SVX010A1-2A1B1FR

UPC: 786685874432

$ 3300.89 EA
Company wide:
0 in stock

Overview

C-H SVX010A1-2A1B1FR SVX 10HP
Also known as: 786685874432, SVX010A1-2A1B1FR, CUTSVX010A12A1B1FR

Specifications

Phase: 3
Amps: 48
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Phase: 3
IP/NEMA Rating: NEMA 1
Amps: 48
Volts AC: 240, 208