ETN SVX007A2-2A1B1 SVX Independent

Item #: 1007771

Cat #: SVX007A2-2A1B1

UPC: 782116109807

$ 3053.34 EA
Company wide:
0 in stock
Eaton SVX Independent Drives 7.5HP, NEMA Type 12/IP54, 230V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

Eaton SVX Independent Drives 7.5HP, NEMA Type 12/IP54, 230V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116109807, SVX007A2-2A1B1, CUTSVX007A22A1B1

Specifications

Volts AC: 230
Horsepower: 15
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 15