ETN SVX007A1-4A1B1C4 SVX Independen

Item #: 1007765

Cat #: SVX007A1-4A1B1C4

UPC: 782116242962

$ 3871.47 EA
Company wide:
0 in stock
SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options LonWorks

Overview

SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options LonWorks
Also known as: 782116242962, SVX007A1-4A1B1C4, CUTSVX007A14A1B1C4

Specifications

Volts AC: 480
Horsepower: 15
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 15