ETN SVX007A1-4A1B1C3 SVX Independen

Item #: 1007764

Cat #: SVX007A1-4A1B1C3

UPC: 782116242948

$ 3204.77 EA
Company wide:
0 in stock
SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP

Overview

SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP
Also known as: 782116242948, SVX007A1-4A1B1C3, CUTSVX007A14A1B1C3

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 7.500
Volts AC Range: 380 - 500
Phase: 3
Mounting: Surface
Horsepower: 7.500
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Volts AC Range: 380 - 500