ETN SVX007A1-4A1B1B8 SVX Independen

Item #: 1007761

Cat #: SVX007A1-4A1B1B8

UPC: 782116242467

$ 3860.41 EA
Company wide:
0 in stock
SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100

Overview

SVX Independent Drives, 7.5HP, NEMA Type 1/IP21, 480V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 1 ext +24 Vdc/EXT +24 Vdc 3 Pt100
Also known as: 782116242467, SVX007A1-4A1B1B8, CUTSVX007A14A1B1B8

Specifications

Volts AC: 480
Horsepower: 15
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 15