ETN SVX007A1-2A1B1FR SVX 7.5HP 230V

Item #: 1007755

Cat #: SVX007A1-2A1B1FR

UPC: 786685874418

$ 2866.38 EA
Company wide:
0 in stock

Overview

C-H SVX007A1-2A1B1FR SVX 7.5H
Also known as: 786685874418, SVX007A1-2A1B1FR, CUTSVX007A12A1B1FR

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: NEMA 1
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 230