ETN SVX006A1-4A1B1FR SVX 7.5HP (VT)

Item #: 1007750

Cat #: SVX006A1-4A1B1FR

UPC: 786685874401

$ 2784.32 EA
Company wide:
0 in stock

Overview

SVX 7.5HP (VT) 480V NEMA1 W/BR CHOP ALFA PNL, FWD/REV KEY
Also known as: 786685874401, SVX006A1-4A1B1FR, CUTSVX006A14A1B1FR

Specifications

Volts AC: 480
Horsepower: 15
IP/NEMA Rating: NEMA 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 15