ETN SVX006A1-4A1B1C5 SVX Independen

Item #: 1007744

Cat #: SVX006A1-4A1B1C5

UPC: 782116240036

$ 3181.66 EA
Company wide:
0 in stock
SVX Independent Drives, 7.5 VT Only HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)

Overview

SVX Independent Drives, 7.5 VT Only HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)
Also known as: 782116240036, SVX006A1-4A1B1C5, CUTSVX006A14A1B1C5

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 7.500
Volts AC Range: 380 - 500
Phase: 3
Mounting: Surface
Horsepower: 7.500
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21
Volts AC Range: 380 - 500