ETN SVX006A1-4A1B1B1 SVX Independen

Item #: 1007731

Cat #: SVX006A1-4A1B1B1

UPC: 782116237197

$ 2750.38 EA
Company wide:
0 in stock
SVX Independent Drives, 7.5 VT Only HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 7.5 VT Only HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116237197, SVX006A1-4A1B1B1, CUTSVX006A14A1B1B1

Specifications

Volts AC: 690
Horsepower: 10
IP/NEMA Rating: NEMA 1
Volts AC: 690
IP/NEMA Rating: NEMA 1
Horsepower: 10