ETN SVX005A2-4A1R1 SVX Independent

Item #: 1007723

Cat #: SVX005A2-4A1R1

UPC: 782116976898

$ 2593.47 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards

Overview

SVX Independent Drives, 5HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards
Also known as: 782116976898, SVX005A2-4A1R1, CUTSVX005A24A1R1

Specifications

Horsepower: 10
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 10
IP/NEMA Rating: NEMA 12
Volts AC: 480