ETN SVX005A2-2A1B1 SVX Independent

Item #: 1007714

Cat #: SVX005A2-2A1B1

UPC: 782116109791

$ 2350.87 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 12/IP54, 230V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 5HP, NEMA Type 12/IP54, 230V, FR5, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116109791, SVX005A2-2A1B1, CUTSVX005A22A1B1

Specifications

Volts AC: 230
Horsepower: 7.500
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 7.500