ETN SVX005A1-4A1R1 SVX Independent

Item #: 1007708

Cat #: SVX005A1-4A1R1

UPC: 782116976966

$ 2632.65 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards

Overview

SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Braking Chopper and Internal Resistor, Standard Boards
Also known as: 782116976966, SVX005A1-4A1R1, CUTSVX005A14A1R1

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1