ETN SVX005A1-4A1B2 SVX Independent

Item #: 1007706

Cat #: SVX005A1-4A1B2

UPC: 782116103829

$ 2907.21 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116103829, SVX005A1-4A1B2, CUTSVX005A14A1B2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1