ETN SVX005A1-4A1B1C8

Item #: 1007699

Cat #: SVX005A1-4A1B1C8

UPC: 782116237142

$ 3116.45 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)

Overview

SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Modbus (D9 Type Connector)
Also known as: 782116237142, SVX005A1-4A1B1C8, CUTSVX005A14A1B1C8

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1