ETN SVX005A1-4A1B1C5 SVX Independen

Item #: 1007695

Cat #: SVX005A1-4A1B1C5

UPC: 782116237081

$ 2997.80 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)

Overview

SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP(D9 Connector)
Also known as: 782116237081, SVX005A1-4A1B1C5, CUTSVX005A14A1B1C5

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1