ETN SVX005A1-4A1B1C3 SVX Independen

Item #: 1007691

Cat #: SVX005A1-4A1B1C3

UPC: 782116237043

$ 3252.62 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP

Overview

SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Communication Options Profibus DP
Also known as: 782116237043, SVX005A1-4A1B1C3, CUTSVX005A14A1B1C3

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1