ETN SVX005A1-4A1B1B1 SVX Independen

Item #: 1007681

Cat #: SVX005A1-4A1B1B1

UPC: 782116234240

$ 2557.84 EA
Company wide:
0 in stock
SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc

Overview

SVX Independent Drives, 5HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards, Extended I/O Card Options 6 DI, 1 ext +24 Vdc/EXT +24 Vdc
Also known as: 782116234240, SVX005A1-4A1B1B1, CUTSVX005A14A1B1B1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP21
Volts AC Range: 380 - 500
Phase: 3
Horsepower: 5
IP/NEMA Rating: NEMA 1, IP21
Volts AC: 480
Mounting: Surface
Volts AC Range: 380 - 500