ETN SVX005A1-2A1B1FR SVX 5HP 230V N

Item #: 1007678

Cat #: SVX005A1-2A1B1FR

UPC: 786685874388

$ 2549.09 EA
Company wide:
0 in stock

Overview

C-H SVX005A1-2A1B1FR SVX 5HP
Also known as: 786685874388, SVX005A1-2A1B1FR, CUTSVX005A12A1B1FR

Specifications

Phase: 3
Phase: 3