SVX004A1-2A1B1FR SVX 5HP (VT) 2

Item #: 1007657

Cat #: SVX004A1-2A1B1FR

UPC: 786685874371

$ 2197.45 EA
Company wide:
0 in stock

Overview

SVX Adjustable Frequency Drive, Height: 13.1", Length: 19.7", Width: 10.2"
Also known as: 786685874371, SVX004A1-2A1B1FR, CUTSVX004A12A1B1FR

Specifications

Type: Variable Frequency Drive
Type: Variable Frequency Drive