ETN SVX003A2-4A1B2 SVX Independent

Item #: 1007647

Cat #: SVX003A2-4A1B2

UPC: 782116129577

$ 3341.62 EA
Company wide:
0 in stock
SVX Independent Drives, 3HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 3HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129577, SVX003A2-4A1B2, CUTSVX003A24A1B2

Specifications

Volts AC: 480
Horsepower: 5
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 5