ETN SVX003A2-4A1B1 SVX Independent

Item #: 1007644

Cat #: SVX003A2-4A1B1

UPC: 782116011636

$ 3360.19 EA
Company wide:
0 in stock
SVX Independent Drives, 3HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards

Overview

SVX Independent Drives, 3HP, NEMA Type 12/IP54, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Standard Boards
Also known as: 782116011636, SVX003A2-4A1B1, CUTSVX003A24A1B1

Specifications

Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Horsepower: 7.500