ETN SVX003A2-2A1B2 SVX Independent

Item #: 1007642

Cat #: SVX003A2-2A1B2

UPC: 782116129843

$ 2341.19 EA
Company wide:
0 in stock
SVX Independent Drives, 3HP, NEMA Type 12/IP54, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 3HP, NEMA Type 12/IP54, 230V, FR4, Three-Phase, EMC H, Standard Software, A/N keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116129843, SVX003A2-2A1B2, CUTSVX003A22A1B2

Specifications

Volts AC: 230
Horsepower: 7.500
IP/NEMA Rating: NEMA 12
Volts AC: 230
IP/NEMA Rating: NEMA 12
Horsepower: 7.500