ETN SVX003A1-4A1B2 SVX Independent

Item #: 1007634

Cat #: SVX003A1-4A1B2

UPC: 782116103812

$ 2122.72 EA
Company wide:
0 in stock
SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards

Overview

SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-Phase, EMC H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Also known as: 782116103812, SVX003A1-4A1B2, CUTSVX003A14A1B2

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1