ETN SVX003A1-4A1B1FR SVX 3HP 480V N

Item #: 1007632

Cat #: SVX003A1-4A1B1FR

UPC: 786685874364

$ 1831.02 EA
Company wide:
0 in stock

Overview

SVX 3HP 480V NEMA1 W/BR CHOP ALFA PNL, FWD/REV KEY
Also known as: 786685874364, SVX003A1-4A1B1FR, CUTSVX003A14A1B1FR

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 7.500
Volts AC: 480
Horsepower: 7.500
IP/NEMA Rating: NEMA 1